This product requires certification to purchase.

1/2 x 8-1/4 in. FNPT Solid Brass Tub Spout in Aged Nickel

You last purchased this on
 
Watermark Designs

H-Line 115 1/2 x 8-1/4 in. FNPT Solid Brass Tub Spout in Aged Nickel

  • Fast #
  • Part #W115WBSAGN
  • Item #7847071
  • Manufacturer Part #115-WBS-AGN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watermark Designs

H-Line 115 1/2 x 8-1/4 in. FNPT Solid Brass Tub Spout in Aged Nickel

  • Fast #
  • Part #W115WBSAGN
  • Item #7847071
  • Manufacturer Part #115-WBS-AGN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Aged Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
CSA Certified:
CSA B125.1 2005
Collection:
H-Line 115
Color Finish Category:
Nickel Tones
Color Finish Name:
Aged Nickel
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/4 in
Material:
Brass
NSF Certified:
No
Spout Reach:
7-5/8 in
UL Listed:
No
WaterSense Labeled:
No