This product requires certification to purchase.

*CVR* LF 1.2 GPM DM 2H EXT SPT LAV

You last purchased this on
 
Watermark Designs

Titanium 22 *CVR* LF 1.2 GPM DM 2H EXT SPT LAV

  • Fast #
  • Part #W221318TIAPN
  • Item #7846875
  • Manufacturer Part #22-1.3.18-TIA-PN
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watermark Designs

Titanium 22 *CVR* LF 1.2 GPM DM 2H EXT SPT LAV

  • Fast #
  • Part #W221318TIAPN
  • Item #7846875
  • Manufacturer Part #22-1.3.18-TIA-PN
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Titanium 22
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
2 Hole