Single Handle Pull Down Kitchen Faucet in Stainless Steel
Industrial Single Handle Pull Down Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thin, sleek body design perfect for urban kitchens
- Modern diamond knurling gives industrial look
- Spout has 8-5/8 in reach and can swivel 360°
- Lever handle spray head pulls out 18 in from spout
- “Positive lock pulldown design locks sprayer in place when not in use. No sag
- Anti-rocking spout assembly ensures smooth spout swivel without wobbling
- Counterbalanced weight on spray hose allows smooth pull out and prevents snap back
- Sprayer instantly diverts water from aerated stream to wide spray when handle is held
- Spray swivel design is fully insulated against heat, and swivels easily in your hand
- Innovative wave spring handle tension system prevents sagging and requires no adjustment
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Industrial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which is known to the State of California to cause cancer, and Lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No