This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

You last purchased this on
 
Waterstone

Industrial Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #W3250MB
  • Item #10109051
  • Manufacturer Part #3250-MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Waterstone

Industrial Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #W3250MB
  • Item #10109051
  • Manufacturer Part #3250-MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mounts on wall above stove to fill up cooking pots directly on the burners
  • Cold water hook up
  • Diamond knurled accents
  • Perfect for industrial kitchen designs
  • Stub-out connection 1/2" NPT
  • Articulated spout reach swings 22"
  • Built-in check valve prevents dripping
  • 1.75 gpm maximum flow rate with aerated tip
  • 1/4 turn ceramic disk valve cartridge
  • Single lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Industrial
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Reach:
22 in
Spout Type:
Swivel