This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

You last purchased this on
 
Waterstone

Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #W9850PN
  • Item #8369150
  • Manufacturer Part #9850-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Waterstone

Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #W9850PN
  • Item #8369150
  • Manufacturer Part #9850-PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • “Positive Lock Pulldown” design locks sprayer in place when not in use. No sag
  • Spout has 8-5/8” reach and can swivel 360 degrees
  • Anti-rocking spout assembly ensures smooth spout swivel without wobbling
  • Lever handle spray head pulls out 18” from spout
  • Counterbalanced weight on spray hose allows smooth pull out and prevents snap back
  • Sprayer instantly diverts water from aerated stream to wide spray when handle is held.
  • Spray swivel design is fully insulated against heat, and swivels easily in your hand.
  • 1.75 gpm maximum flow rate with aerated tip.
  • Innovative wave spring handle tension system prevents sagging and requires no adjustment.
  • Single handle can mount in front, right or left hand positions.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/8 in
Faucet Height:
17 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
8-5/8 in