Single Port Air Gap in Polished Nickel
Traditional Single Port Air Gap in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Prevents dishwasher back flow and dirt buildup
- Matches all traditional Waterstone faucets
- Cover hides upper nut and washer edges
- Lifetime functional warranty
- Made in the USA
- Made with eco-friendly solid brass
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Air Gap
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Weight:
- 1.25 lb
- Width:
- 2 in