This product requires certification to purchase.

White Hot Water Dispenser

You last purchased this on
 
Waterstone

White Hot Water Dispenser

  • Fast #
  • Part #WAT2000
  • Item #4558842
  • Manufacturer Part #2000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Waterstone

White Hot Water Dispenser

  • Fast #
  • Part #WAT2000
  • Item #4558842
  • Manufacturer Part #2000
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Instant hot water and leak detector in one package
  • Hot tank dispenses hot water instantly
  • Includes hot tank, PRV (pressure regulator valve) and a safety valve leak detector
  • Leak Detector shuts off when moisture is detected
  • Resistant to reverse osmosis water
  • Connection fittings included
  • Easy to install
  • The hot tank carries a 2 year warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Dispenser Only:
Yes
Dispenser Type:
Hot Only
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.