3/4 in. Steam Trap
3/4 in. Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All wetted parts are 316L stainless steel
- Operates close to saturation curve to minimize condensate back-up
- Completely self-draining in the vertical downward flow orientation
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-4/5 in
- Length:
- 2-2/5 in
- Pressure - Maximum:
- 145 psig
- Pressure Class:
- 110#
- Recommended Valve Application:
- Drainage
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/4 in