1-1/2 in. Steam Trap
FT Series 1-1/2 in. Steam Trap
Frequently Purchased Together
Product Details
Product Details
- H-pattern design allows piping from either side of the steam trap (there are two inlet ports at top and two outlet ports at bottom)
- F&T traps have excellent air handling capability allows air to be discharged rapidly and steam to enter the system quickly during start-up
- Welded stainless steel thermostatic air vent resists shock from waterhammer
- In-line repairable (all internals are attached to cover)
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- FT Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 7-17/25 in
- Pressure - Maximum:
- 75 psig
- Pressure Class:
- 15#
- Recommended Valve Application:
- Industrial, Steam, Water Heaters
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- H Pattern
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in