This product requires certification to purchase.

2 in. Steam Trap

You last purchased this on
 
Watson McDaniel

FT Series 2 in. Steam Trap

  • Fast #
  • Part #WFT801517N
  • Item #4503822
  • Manufacturer Part #FT8-015-17-N
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watson McDaniel

FT Series 2 in. Steam Trap

  • Fast #
  • Part #WFT801517N
  • Item #4503822
  • Manufacturer Part #FT8-015-17-N
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • H-pattern design allows piping from either side of the steam trap (there are two inlet ports at top and two outlet ports at bottom)
  • F&T traps have excellent air handling capability allows air to be discharged rapidly and steam to enter the system quickly during start-up
  • Welded stainless steel thermostatic air vent resists shock from waterhammer
  • In-line repairable (all internals are attached to cover)
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
Collection:
FT Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
11 in
Pressure - Maximum:
75 psig
Pressure Class:
15#
Recommended Valve Application:
Industrial, Steam, Water Heaters
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
H Pattern
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
2 in