This product requires certification to purchase.

1 in. 450F 15 psig Steam Trap

You last purchased this on
 
Watson McDaniel

IB Series 1 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #W10341415PSI
  • Item #3792432
  • Manufacturer Part #1034-14 15 PSI
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watson McDaniel

IB Series 1 in. 450F 15 psig Steam Trap

  • Fast #
  • Part #W10341415PSI
  • Item #3792432
  • Manufacturer Part #1034-14 15 PSI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
IB Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
450
Pressure - Maximum:
15 psig
Pressure Class:
250#
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in