This product requires certification to purchase.

1 in. Steam Trap

You last purchased this on
 
Watson McDaniel

IB Series 1 in. Steam Trap

  • Fast #
  • Part #W103414125PSI
  • Item #3792428
  • Manufacturer Part #1034-14 125 PSI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watson McDaniel

IB Series 1 in. Steam Trap

  • Fast #
  • Part #W103414125PSI
  • Item #3792428
  • Manufacturer Part #1034-14 125 PSI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Waterhammer resistant
  • Suitable for superheated steam (use internal check valve option to eliminate loss of prime)
  • In-line reparability is simplified by having all internals attached to the cover
  • Valve & seat are located at the top of the trap body making them less prone to clogging from debris and pipe scale
  • All stainless steel internals with hardened valve & seat
  • Requires Certification

Specifications

ASTM:
ASTM A-278 Class 30
Collection:
IB Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
11-3/4 in
Length:
7-3/4 in
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Laundry Equipment, Steam, Unit Heaters
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Seat Material:
Stainless Steel
Valve Size:
1 in