3/4 in. 800F 600 psig Steam Trap
TD600 3/4 in. 800F 600 psig Steam Trap
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- TD600
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 600 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/4 in