3/4 in. 800F 600 psi Steam Trap
TD700SB 3/4 in. 800F 600 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- TD700SB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Steel
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 600 psi
- Valve Body Material:
- Alloy Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in