1/2 in. Steam Trap
TD700SB Series 1/2 in. Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- “Quick-Replace” capsule design for easy in-line repair
- Integral strainer with optional blowdown valve to protect trap from contamination
- High pressure applications up to 600 psi
- Hardened stainless steel seat and disc for extended service life even at high pressure
- Single trap will operate over the entire pressure range 4-600 psi (recommended above 30 psi)
- Suitable for superheated steam
- Freeze-proof when trap is piped in a vertical orientation for complete drainage of condensate
- Non-integral seat and chrome-moly body allow for trap to be welded in-line
- Trap will function in any orientation (horizontal preferred)
Specifications
- ASME:
- ASME SA-182 F-11
- ASTM:
- ASTM A-217 Grade WC9
- Collection:
- TD700SB Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 3-4/25 in
- Pressure - Maximum:
- 600 psig
- Pressure Class:
- 600#
- Recommended Valve Application:
- Drainage, Steam
- UL Listed:
- No
- Valve Body Material:
- Chrome-Moly Alloy Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in