1/2 in. Steam Trap
TS25B Series 1/2 in. Steam Trap
Frequently Purchased Together
Product Details
Product Details
- Excellent air handling capability
- In-line repairable
- Welded stainless steel thermal element
- Stainless seat on TA125 & TS125
- High thermal efficiency
Specifications
- ASTM:
- ASTM B-16, ASTM B-21
- Collection:
- TS25B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2-27/50 in
- Length:
- 4-1/2 in
- Pressure - Maximum:
- 125 psig
- Pressure Class:
- 25#
- Recommended Valve Application:
- Air, HVAC, Steam
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in