Stainless Steel Thermostat Trap Modular for UC450SBR and UC450SR Connector with Strainers
UTD450 Stainless Steel Thermostat Trap Modular for UC450SBR and UC450SR Connector with Strainers
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- UC450SBR and UC450SR Connector with Strainers
- Collection:
- UTD450
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 720 psig
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Steel