3/4 in. 406F Steam Trap
WT2500 Series 3/4 in. 406F Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Operate at steam pressure up to 250 psi
- Hardened stainless steel seat
- Welded stainless steel thermal element resists shock from waterhammer
- Freeze-proof when trap is installed in a vertical orientation allowing for complete condensate drainage
- Hardened stainless steel for extended service life
Specifications
- ASTM:
- ASTM A-126 Class B
- Collection:
- WT2500 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-3/5 in
- Length:
- 3 in
- Maximum Temperature:
- 406
- Pressure - Maximum:
- 250 psig
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in