This product requires certification to purchase.

1/2 - 1 in. Rubber Valve Repair Kit

You last purchased this on
 
Watts

1/2 - 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK800M2RTDG
  • Item #1225071
  • Manufacturer Part #0886031
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

1/2 - 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK800M2RTDG
  • Item #1225071
  • Manufacturer Part #0886031
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Complete rubber parts kit
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
800M2 Series Pressure Vacuum Breakers
Depth:
3-13/100 in
Height:
4-13/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
Product Type:
Repair Kit
Valve Size:
1/2 in, 1 in
Weight:
0.2 lb
Width:
1-63/100 in