This product requires certification to purchase.

1/2 in. Rubber Valve Repair Kit

You last purchased this on
 
Watts

1/2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK009RTBD
  • Item #289418
  • Manufacturer Part #0887297
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

1/2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK009RTBD
  • Item #289418
  • Manufacturer Part #0887297
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Complete rubber parts kit for 009 series
  • Requires Certification

Specifications

Brand Model Compatibility:
LF009, 009
Depth:
2-22/25 in
Diameter:
2 in
Height:
3-31/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
1/2 in
Weight:
0.2 lb
Width:
2-1/2 in