1/4 - 1/2 in. Relief Valve Kit
RK-009 1/4 - 1/2 in. Relief Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original watts parts
Specifications
- Brand Model Compatibility:
- LF009, 009 Series
- Collection:
- RK-009
- Depth:
- 9 in
- FM Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Relief Valve Kit, Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268384123
- Valve Size:
- 1/4 in - 1/2 in
- Weight:
- 0.3 lb
- Width:
- 6 in