This product requires certification to purchase.

1/4 - 3/8 in. Valve Repair Kit

You last purchased this on
 
Watts

1/4 - 3/8 in. Valve Repair Kit

  • Fast #
  • Part #WRK288AZ1TBC
  • Item #1209265
  • Manufacturer Part #0887164
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

1/4 - 3/8 in. Valve Repair Kit

  • Fast #
  • Part #WRK288AZ1TBC
  • Item #1209265
  • Manufacturer Part #0887164
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Factory Replacement Kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Hot or cold water
  • Requires Certification

Specifications

Depth:
2-19/100 in
Height:
3-3/50 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
Repair Kit
Valve Size:
1/4 in, 3/8 in
Weight:
0.1 lb
Width:
1-22/25 in