This product requires certification to purchase.

1/4 in. NPT Test Cock All Bronze

You last purchased this on
 
Watts

1/4 in. NPT Test Cock All Bronze

  • Fast #
  • Part #WLFTCB
  • Item #4525466
  • Manufacturer Part #0792000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

1/4 in. NPT Test Cock All Bronze

  • Fast #
  • Part #WLFTCB
  • Item #4525466
  • Manufacturer Part #0792000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Used for backflow Preventer
  • Lead-Free
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Depth:
5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
1-1/2 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Bronze
Product Type:
Test Cock
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Operator:
Screwdriver Slot
Valve Size:
1/4 in
Weight:
0.19 lb
Width:
4 in