This product requires certification to purchase.

1-1/4 - 2 in. Diaphragm, Disc Assembly, Lubricant and O-ring Rubber Valve Repair Kit

Watts

RK-LF909 1-1/4 - 2 in. Diaphragm, Disc Assembly, Lubricant and O-ring Rubber Valve Repair Kit

  • Fast #
  • Part #WLFRK909M1RTHK
  • Item #4525791
  • Manufacturer Part #0794070
4 out of 5 Customer Rating
Brand image
Watts

RK-LF909 1-1/4 - 2 in. Diaphragm, Disc Assembly, Lubricant and O-ring Rubber Valve Repair Kit

  • Fast #
  • Part #WLFRK909M1RTHK
  • Item #4525791
  • Manufacturer Part #0794070
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Factory replacement kit
  • Lead-free
  • Disc assembly, seat O-rings
  • Relief valve diaphragm, relief valve O-rings
  • Fits 1-1/4 to 2 inch reduced pressure zone assembly
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
LF909M1, 909M1
Collection:
RK-LF909
Depth:
5 in
Height:
5-63/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Rubber
Origin:
Domestic
Product Type:
Diaphragm, Disc Assembly, Lubricant, O-Ring
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
098268459081
Valve Size:
1-1/4 in - 2 in
Weight:
2.8 lb
Width:
3-3/50 in