This product requires certification to purchase.

1-1/4 - 2 in. Relief Valve Repair Kit

Watts

RK-LF909 1-1/4 - 2 in. Relief Valve Repair Kit

  • Fast #
  • Part #WLFRK909M1VTHJ
  • Item #4631659
4.1 out of 5 Customer Rating
Brand image
Watts

RK-LF909 1-1/4 - 2 in. Relief Valve Repair Kit

  • Fast #
  • Part #WLFRK909M1VTHJ
  • Item #4631659
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Original parts insure long service life
  • No special tools required
  • All parts are made of high quality materials
  • Serviceable in the field
  • Lead-free
  • Requires Certification

Specifications

Brand Model Compatibility:
LF909M1, 909M1
Collection:
RK-LF909
Depth:
7-63/100 in
Height:
4-1/2 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
4-11/25 in
Origin:
Domestic
Product Type:
Relief Valve Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
Valve Size:
1-1/4 in - 1-1/2 in
Weight:
2.56 lb
Width:
4-11/25 in