1-1/4 - 2 in. Valve Repair Kit
RK-LF909 1-1/4 - 2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement kit
- Lead-free
- Fits 1-1/4 to 2 inch reduced pressure zone assembly
Specifications
- Brand Model Compatibility:
- LF909M1, 909M1
- Collection:
- RK-LF909
- Depth:
- 13 in
- FM Approved:
- No
- Height:
- 8-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 5-22/25 in
- Origin:
- Domestic
- Product Type:
- Valve Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 5.9 lb
- Width:
- 5-22/25 in