1-1/4 in. 300 psi Cast Copper Silicon Alloy NPT Union x FNPT Pressure Reducing Valve
1-1/4 in. 300 psi Cast Copper Silicon Alloy NPT Union x FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead free body construction
- NPT threaded union by NPT female connections
- Integral stainless steel strainer
- Sealed spring cage for accessible outdoor or pit installations
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/8 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268332735
- Valve Body Material:
- Brass
- Valve Body Style:
- Standard
- Valve Disc Material:
- Reinforced EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Thermoplastic
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 6.64 lb
- Width:
- 9-13/100 in