1-1/4 x 1-1/4 in. FIP x Sweat Dielectric Union
1-1/4 x 1-1/4 in. FIP x Sweat Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Buna-N gasket
- Maximum pressure is 250 PSI (17.2 BAR)
- Maximum temperature 180 degrees F (82 degrees C)
- FIP thread to solder connections
- Designed and manufactured to the highest quality standards
- Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
- Meets federal specifications for tensile strength and thread end connections
- Ergonomic design reduces fatigue and enables comfortable operation
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM A-108
- End Connection 1:
- Female Threaded
- End Connection 2:
- Socket Weld
- End Connections:
- Female Threaded x Socket Weld
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Fitting Type:
- Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Steel
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#