FNPT Brass 1-1/2 in. 125 psi BFP Vacuum Breaker
Series LF288A FNPT Brass 1-1/2 in. 125 psi BFP Vacuum Breaker
Frequently Purchased Together
Product Details
Product Details
- Lead free construction
- Full size orifice for maximum flow
- Female NPT inlet and outlet
- Hot or cold water
-
Lead Law Compliant
Specifications
- Collection:
- Series LF288A
- Color Finish Category:
- Brass Tones
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 5-19/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 1-1/2 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 1.75 lb
- Width:
- 3-1/2 in