This product requires certification to purchase.

1 in. Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer

You last purchased this on
 
Watts

Series LF719 1 in. Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #WLF719QTG
  • Item #3920463
  • Manufacturer Part #0065303
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF719 1 in. Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #WLF719QTG
  • Item #3920463
  • Manufacturer Part #0065303
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free construction
  • Chloramine resistant elastomers
  • Top mounted screwdriver slotted ball valve test cocks
  • Reversible seat disc rubber, extends the check valve life
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
Yes
Collection:
Series LF719
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Height:
7 in
IAPMO Listed:
Yes
Included:
Quarter-Turn Ball Valve(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19-1/2 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
33 to 180 Deg F (0.5 to 82 Deg C)
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Tee Handle
Valve Seat Material:
PPO
Valve Size:
1 in
Valve Type:
Double Check Detector Assembly
Weight:
7.4 lb
Width:
3-3/4 in