1 in. Check Kit
1 in. Check Kit
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
Specifications
- Brand Model Compatibility:
- LF800M4, 800M4
- Depth:
- 2-19/100 in
- FM Approved:
- No
- Height:
- 3-3/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 1 in
- Weight:
- 0.2 lb
- Width:
- 1-22/25 in