1 x 1 x 1 x 1 in. Stainless Steel Flowmeter M-8 Manifold with Trunk Isolation Kit
1 x 1 x 1 x 1 in. Stainless Steel Flowmeter M-8 Manifold with Trunk Isolation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel
- Loops: 8
- Includes ball valves, vent/purge, and cap
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel
- NSF Certified:
- No