1 x 3/4 in. FBSP x Crimp Stainless Steel Reducing Adapter
1 x 3/4 in. FBSP x Crimp Stainless Steel Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Stainless Steel Manifold By-Pass is designed for manifolds utilizing circuit thermal actuators
- If the manifold uses three or more individually controlled actuators, a by-pass is recommended
- The goal of the by-pass is to regulate the flow rate and pressure drop through open circuits, providing balanced flow regardless of the number of circuits open
Specifications
- End Connection 1:
- FBSP
- End Connection 2:
- PEX Crimp
- End Connections:
- FBSP x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Adapter
- Material:
- Stainless Steel