This product requires certification to purchase.

1/2 in. Stainless Steel Male Threaded Water Hammer Arrestor

You last purchased this on
 
Watts

Series LF150A 1/2 in. Stainless Steel Male Threaded Water Hammer Arrestor

  • Fast #
  • Part #WLF150AD
  • Item #4525520
  • Manufacturer Part #0121227
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Series LF150A 1/2 in. Stainless Steel Male Threaded Water Hammer Arrestor

  • Fast #
  • Part #WLF150AD
  • Item #4525520
  • Manufacturer Part #0121227
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pre-charged air chamber
  • Sealed in diaphragm
  • Rechargeable
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
End Connection 1:
MPT
End Connection 2:
Male Threaded
End Connections:
MPT x Male Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Lead Law Compliant:
Yes
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.