This product requires certification to purchase.

2-1/2 - 10 in. Relief Valve Stainless Steel Valve Repair Kit

You last purchased this on
 
Watts

2-1/2 - 10 in. Relief Valve Stainless Steel Valve Repair Kit

  • Fast #
  • Part #WRK994994RPDAVTL10
  • Item #1218075
  • Manufacturer Part #0888840
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2-1/2 - 10 in. Relief Valve Stainless Steel Valve Repair Kit

  • Fast #
  • Part #WRK994994RPDAVTL10
  • Item #1218075
  • Manufacturer Part #0888840
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-Free
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
994 Reduced Pressure Zone Assembly, 994RPDA Reduced Pressure Detector Assembly
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-3/10 in
Height:
6-7/10 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Product Type:
Valve Repair Kit
Valve Size:
2-1/2 in - 10 in
Weight:
4 lb