This product requires certification to purchase.

2-1/2 - 3 in. Check Valve Repair Kit

You last purchased this on
 
Watts

2-1/2 - 3 in. Check Valve Repair Kit

  • Fast #
  • Part #WLFRK009CK1LM
  • Item #4525678
  • Manufacturer Part #0794054
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2-1/2 - 3 in. Check Valve Repair Kit

  • Fast #
  • Part #WLFRK009CK1LM
  • Item #4525678
  • Manufacturer Part #0794054
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-free
  • Fits 2-1/2 and 3 inch reduced pressure zone assembly
  • Requires Certification

Specifications

Brand Model Compatibility:
LF009, 009
Depth:
9 in
FM Approved:
No
Height:
4-1/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
First Check Repair Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Valve Size:
2-1/2 in - 3 in
Weight:
3.4 lb
Width:
8-1/4 in