This product requires certification to purchase.

2-1/2 - 4 in. Check Kit Rubber and Stainless Steel

Watts

RK-957/957RPDA 2-1/2 - 4 in. Check Kit Rubber and Stainless Steel

  • Fast #
  • Part #WRK957RPDACK2RS
  • Item #2994832
  • Manufacturer Part #0889371
4.4 out of 5 Customer Rating
Brand image
Watts

RK-957/957RPDA 2-1/2 - 4 in. Check Kit Rubber and Stainless Steel

  • Fast #
  • Part #WRK957RPDACK2RS
  • Item #2994832
  • Manufacturer Part #0889371
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Original parts insure long service life
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Brand Model Compatibility:
Series 957 and 957RPDA
Collection:
RK-957/957RPDA
Depth:
6 in
FM Approved:
No
Height:
6 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
Material:
Rubber, Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Second Check Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268301359
Valve Size:
2-1/2 in - 4 in
Weight:
2 lb
Width:
6 in