2-1/2 - 4 in. Check Kit Stainless Steel
2-1/2 - 4 in. Check Kit Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Second check kit
Specifications
- Brand Model Compatibility:
- Series 774 and 774DCDA
- Depth:
- 6-3/10 in
- FM Approved:
- No
- Height:
- 6-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Check Kit
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 3 lb