This product requires certification to purchase.

2-1/2 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

You last purchased this on
 
Watts

2-1/2 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN223M2SBL
  • Item #4524981
  • Manufacturer Part #0298609
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2-1/2 in. 300 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

  • Fast #
  • Part #WLFN223M2SBL
  • Item #4524981
  • Manufacturer Part #0298609
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NPT threaded female inlet with strainer by NPT threaded female outlet
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Bypass to control thermal expansion pressure
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
15-1/2 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
39 lb
Width:
7-1/2 in