This product requires certification to purchase.

2 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve

You last purchased this on
 
Watts

2 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BDUSK
  • Item #3919867
  • Manufacturer Part #0009533
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BDUSK
  • Item #3919867
  • Manufacturer Part #0009533
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Serviceable in line
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
End Connection 1:
Union
End Connection 2:
Sweat
End Connections:
Union x Sweat
FM Approved:
No
Height:
4-3/50 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/4 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
75#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Standard
Valve Disc Material:
Reinforced EPDM
Valve Port Opening:
Standard Port
Valve Seat Material:
Thermoplastic
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
10.22 lb
Width:
3-11/16 in