This product requires certification to purchase.

2 in. Reduced Pressure Zone Assembly with Air Gap

You last purchased this on
 
Watts

2 in. Reduced Pressure Zone Assembly with Air Gap

  • Fast #
  • Part #W957AG
  • Item #2994210
  • Manufacturer Part #0111764
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2 in. Reduced Pressure Zone Assembly with Air Gap

  • Fast #
  • Part #W957AG
  • Item #2994210
  • Manufacturer Part #0111764
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for backflow Preventer
  • Nuisance discharge
  • An air gap provides the unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
12 in
Diameter:
7-1/2 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
10-47/250 in
IAPMO Listed:
No
Material:
Plastic
Product Type:
Air Gap
Range (in):
10 in - 2.5 in
Recommended Valve Application:
Water
Valve Operator:
None
Valve Size:
2-1/2 in - 10 in
Weight:
2 lb
Width:
8 in