2 in. Repair Kit
2 in. Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Parts made of high quality material
- Gaskets included
- Easy to install
- No special tools required
Specifications
- Brand Model Compatibility:
- LF25AUB
- Depth:
- 5 in
- FM Approved:
- No
- Height:
- 5-63/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 2 in
- Weight:
- 0.3 lb
- Width:
- 3-3/50 in