This product requires certification to purchase.

2 x 2 in. Air Gap

You last purchased this on
 
Watts

2 x 2 in. Air Gap

  • Fast #
  • Part #W919AGF
  • Item #2974411
  • Manufacturer Part #0881577
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2 x 2 in. Air Gap

  • Fast #
  • Part #W919AGF
  • Item #2974411
  • Manufacturer Part #0881577
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 282
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for backflow Preventer
  • Nuisance discharge
  • An air gap provides the unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ADA Compliant:
No
BAA Compliant:
No
Depth:
6-3/4 in
Diameter:
4-3/8 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
8-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Iron
Product Type:
Air Gap
Range (in):
2 in - 1.25 in
Recommended Valve Application:
Water
Valve Size:
1-1/4 in - 2 in
Weight:
4.35 lb