This product requires certification to purchase.

2.1 gal. Pressurized Expansion Tank

You last purchased this on
 
Watts

2.1 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WPLT5
  • Item #2149575
  • Manufacturer Part #0067370
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

2.1 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WPLT5
  • Item #2149575
  • Manufacturer Part #0067370
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Air pre-charge at 20 psi
  • 3/4 in male connection
  • Prevents over-pressure caused by thermal expansion
  • Butyl rubber diaphragm
  • Stainless steel inlet connection
  • Field adjustable pre-charge
  • Can be used with most standard hot water heaters and storage tanks
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Capacity:
2.1 gal
Connection Size:
3/4
Connection Type:
MPT
Diameter:
8 in
FM Approved:
No
Height:
8-1/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Maximum Temperature:
200
NSF:
NSF 61
Pressure - Maximum:
150 psi
Product Type:
Expansion Tank
Weight:
5.5 lb