21 2 909RPDAOSY Gallons Per Minute
21 2 909RPDAOSY Gallons Per Minute
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Utilizes advanced ArmorTek coating technology to resist corrosion of internals
- Cast iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
- Furnished with a gallon per minute meter
- Health hazard application
- Detects underground leaks and unauthorized water use
- Maximum flow at low pressure drop
- Simple design for easy maintenance
- Compact for economy combined with performance
- Replaceable seats
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Height:
- 20.0 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Handle Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 250 lb
- Width:
- 24 in