26 gal. Pressurized Expansion Tank
26 gal. Pressurized Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rugged flexible butyl diaphragm
- Field adjustable pre-charge
- In line and free standing models
- Can be used with most standard hot water heaters and storage tanks
Specifications
- Capacity:
- 26 gal
- Connection Size:
- 1
- Connection Type:
- MPT
- Diameter:
- 16 in
- FM Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No
- Weight:
- 92 lb