26 x 26 x 16 in. 75 Gallon Galvanized Steel Water Heater Stand Accessory
26 x 26 x 16 in. 75 Gallon Galvanized Steel Water Heater Stand Accessory
Product Details
Product Details
- Packaged unassembled in a carton
- Reduces risk of fire
Specifications
- Height:
- 16 in
- Length:
- 26 in
- Material:
- Steel
- Width:
- 26 in