3/4 - 1 in. Check Kit
3/4 - 1 in. Check Kit
Frequently Purchased Together
Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Parts are specific to valve size
Specifications
- Depth:
- 3-3/4 in
- FM Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Check Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.6 lb
- Width:
- 2-1/2 in