This product requires certification to purchase.

3/4 in. Check Valve Repair Kit

You last purchased this on
 
Watts

3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK009M3CK1F
  • Item #1210745
  • Manufacturer Part #0888520
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

3/4 in. Check Valve Repair Kit

  • Fast #
  • Part #WRK009M3CK1F
  • Item #1210745
  • Manufacturer Part #0888520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 5088
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No special tools required for servicing
  • All parts are made of high quality materials
  • Factory replacement kit
  • Lead-free
  • Genuine and original Watts parts
  • Requires Certification

Specifications

Brand Model Compatibility:
LF009M3, 009M3
Depth:
2-22/25 in
Height:
3-31/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type:
First Check Repair Kit
UL Listed:
No
Valve Size:
3/4 in
Weight:
0.2 lb
Width:
2-1/2 in