3/4 in. Quick Connect Mixing Valve
3/4 in. Quick Connect Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cartridge Style valve enables quick and easy installation or service in-line
- Greater flow performance with lower fall off pressure for consistent operation
- Seat design reduces flow noise
- 100% balanced valve, unique to Watts, provides reliable flow performance
- Full size range available rated to 400psi to meet your commercial and residential applications
- Cartridge Assemblies available in standard and high-pressure (HP) models
- Bypass feature in Cartridge Assembly controls thermal expansion pressure
- Standard construction includes sealed spring cage and corrosion resistant adjusting and cage screws for accessible outdoor or pit installations
- High performance thermoplastic integral seat cartridge
- Union connection and tailpiece kits for solder, Quick-Connect, PEX, CPVC and threaded to meet your commercial and residential applications
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017
- Application:
- Residential
- CSA Certified:
- CSA B125
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-15/16 in
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Copper Silicon Alloy
- Valve Size:
- 3/4 in
- Valve Type:
- Control Valve
- WaterSense Labeled:
- No